Zoro Homepage

Prime 6 in. Component System

  • Mfr # R16S

  • Zoro # G612538394


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Tweeter Driver Material
Mylar Dome
Crossover Supported
Yes
Frequency
4.50 kHz
Sensitivity
89 dB
Product Material
Steel, Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R16S
Zoro #
G612538394
UPC #
780687341145
Country of Origin
China

Dimensions

Speaker Diameter
6 in
Woofer Driver Size
6 in
Tweeter Driver Size
0.50 in

Details

Tweeter Driver Material
Mylar Dome
Crossover Supported
Yes
Frequency
4.50 kHz
Sensitivity
89 dB
Product Material
Steel, Foam
Maximum Frequency Response
20 kHz
Minimum Frequency Response
60 Hz
Impedance
4 Ohm
Product Type
Speaker
PMPO Output Power
80 W
RMS Output Power
40 W
Crossover Type
2-way
Certifications & Standards
CEA-2031
Includes
2 x Woofers with Grilles, 2 x Tweeters with Integrated Crossovers, Mounting Hardware
Woofer Driver Material
Mica Filled Polypropylene (MFP)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.