Zoro Homepage

High Speed Sander with 3'', 4 1/2'' and 5 1/2'' backing pads

  • Mfr # R3471

  • Zoro # G314119648


product price: $35.09
/ea

Key Features

CFM @ Full Load
5.4 CFM
Required Pressure
90 psi
Exhaust Type
Through Handle Exhaust
Air Inlet
1/4 in
Overall Length
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3471
Zoro #
G314119648
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8.25 in

Details

Item
Sander
CFM @ Full Load
5.4 CFM
Required Pressure
90 psi
Exhaust Type
Through Handle Exhaust
Air Inlet
1/4 in
No Load RPM
18000
Housing Material
Aluminum
Includes
High Speed Sander with 3", 4-1/2" and 5-1/2" backing pads
SCFM use @ 90 psi
22 SCFM

Description

SpecificationsDisc Capacity: 5-1/2 in. 140 mmBacking Pads: 3'', 4-1/2'' and 5-1/2''Free Speed: 18,000 rpm Horse Power: 1/2 HP Overall Length: 8.25'' 203 mmAir Inlet: 1/4'' NPTNet Weight: 2.64lbsActual Air Consumption: 625-l/min / 22 scfm Air Consumption: 5.4 cfmSound dBA PressurePower: 98 109 Recommended Air Pressure: 90 psi 6.3 bar Minimum Hose Size: 3/8'' in. 10 mmFeatures-Lightweight pistol grip design offers greater control and comfort-High speed, vibration-free performance -Built-in regulator for positive speed control


  • •Lightweight pistol grip design offers greater control and comfort
  • •High speed, vibration-free performance
  • •Built-in regulator for positive speed control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.