Zoro Homepage

Hydraulic Blind Riveter

  • Mfr # R3499A

  • Zoro # G214119656


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12.5 in
Max. Pressure
90 psi
Includes
Rivet Tool
Air Inlet Size - Air Tools
1/4 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3499A
Zoro #
G214119656
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12.5 in
Air Inlet Size - Air Tools
1/4 in

Details

Item
Rivet Tool
Max. Pressure
90 psi
Includes
Rivet Tool
Material
Aluminum
Exhaust
Rear Exhaust
SCFM use @ 90 psi
2 SCFM

Description

SpecificationsRivet Size: 4.0 mm 5/32'', 4.8 mm 3/16'', 6.3 mm 1/4''Traction Power: 4,000lbs Pulling Strength Stroke: 7/8'' Stroke LengthWeight : 2.4 kg 5.3 lbsAir Inlet : 1/4'' NPT Hose Size : 3/8'' Overall Length: 12-1/2'' Air Pressure: 90PSI Air Consumption: 0.6LiterFeatures-Forged hydraulic section & hydraulic plunger with double O-ring to avoid oil leakage-250 Deg Swivel air inlet for maneuverability -Rubber cushioned base for impact resistantance Includes: 3 Nose Pieces 5/32, 3/16, 1/4


  • •250° Swivel air inlet for maneuverability
  • •Rubber cushioned base for impact resistantance
  • •250° Swivel air inlet for maneuverability
  • •Includes: 3 Nose Pieces 5/32, 3/16, 1/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.