Zoro Homepage

PRO RIGHT ANGLE DRILL ATTACHMENT, 3/32'' - 1/2'' CHUCK CAPACITY

  • Mfr # R3912

  • Zoro # G414119661


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Includes
Drill Attachment
Length
4.33 in
Required Pressure (PSI)
90 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3912
Zoro #
G414119661
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.33 in

Details

Item
Drill Attachment
Material
Aluminum
Includes
Drill Attachment
Required Pressure (PSI)
90 psi

Description

SpecificationsDrill Chuck Capacity: 3/32'' - 1/2'' Overall Length: 4.33''*Dia.1.62'' Anvil Length: 1.95''Net Weight: 2.09lbsBuilt with A 2:3 Gear RatioFeaturesIncludes: -Side Handle -Drill Head Include a Jacobs Drill Chuck & Chuck Key -Can be Used with Cordless, Electric or Pneumatic


  • •Can be Used with Cordless, Electric or Pneumatic
  • •Includes: Side Handle, Jacobs Drill Chuck & Key

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.