Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflector, Aluminum, 16-1/4" W x 14" H

  • Mfr # SMV-M5-BB

  • Zoro # G4109271


product price: $32.15
/ea

Key Features

Width
16-1/4"
Height
14"
Material
Aluminum
Legend/Background Color
Orange/Red
Legend
Slow Moving Vehicle Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMV-M5-BB
Zoro #
G4109271
UPC #
-
Country of Origin
United States

Dimensions

Width
16-1/4"
Height
14"
Height - Vehicle Lighting
14 in
Width - Vehicle Lighting
16 1/4 in
Overall Length
16 1/4 in
Overall Width
16 1/4 in

Details

Item
Reflector
Material
Aluminum
Legend/Background Color
Orange/Red
Legend
Slow Moving Vehicle Sign
Standards
ASAE S276.4
Lens Color - Vehicle Lighting
Orange, Red
Lens Shape - Vehicle Lighting
Triangle
Indoor or Outdoor Use
Outdoor
Mounting Style
Screws, Bolts, or Rivets
Shape
Triangle
Reflector Color
Orange, Red
Reflector Material
Aluminum

Description

Reflector, Mounting Style Screws, Bolts, or Rivets, Triangle, Orange, Red, Overall Width 16 1/4 in, Overall Length 16 1/4 in, Indoor or Outdoor Use Outdoor, Reflector Material Aluminum, Standards ASAE S276.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.