Zoro Homepage

Reflector, Vinyl, 13-3/4" W x 13-3/4" H

  • Mfr # SMV-D3-AA

  • Zoro # G4223581


product price: $20.79
/ea

Key Features

Width
13-3/4"
Height
13-3/4"
Material
Vinyl
Legend/Background Color
Orange/Red
Legend
Slow Moving Vehicle Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMV-D3-AA
Zoro #
G4223581
UPC #
-
Country of Origin
United States

Dimensions

Width
13-3/4"
Height
13-3/4"
Width - Vehicle Lighting
13 3/4 in
Height - Vehicle Lighting
13 3/4 in
Overall Length
13 3/4 in
Overall Width
13 3/4 in

Details

Item
Reflector
Material
Vinyl
Legend/Background Color
Orange/Red
Legend
Slow Moving Vehicle Sign
Standards
ASAE S276.4
Lens Color - Vehicle Lighting
Orange, Red
Mounting - Vehicle Lighting
Adhesive Surface
Lens Shape - Vehicle Lighting
Triangle
Reflector Color
Orange, Red
Mounting Style
Adhesive
Shape
Triangle
Reflector Material
Vinyl
Indoor or Outdoor Use
Outdoor

Description

Reflector, Mounting Style Adhesive, Triangle, Orange, Red, Overall Width 13 3/4 in, Overall Length 13 3/4 in, Indoor or Outdoor Use Outdoor, Reflector Material Vinyl, Standards ASAE S276.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.