Traffic Cone Collar, Waterproof Cloth Vinyl, 10 1/2 in Height, 0.5 lb, Yellow 6 PK

  • Mfr # CS-23

  • Zoro # G4843465


product price:  $43.39
/pk 6, $7.23/ea

Key Features

Color
Yellow
Material
Waterproof Cloth Vinyl
Height
10 1/2 in
Weight
0.5 lb
Includes
(6) Traffic Cone Collar Signs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS-23
Zoro #
G4843465
UPC #
-
Country of Origin
United States

Dimensions

Height
10 1/2 in

Details

Item
Traffic Cone Collar
Color
Yellow
Material
Waterproof Cloth Vinyl
Weight
0.5 lb
Includes
(6) Traffic Cone Collar Signs
For Use With
Standard Traffic Cones
Legend
Slippery When Wet
Sub-Category
Traffic Cone Collars
Belt Color
Yellow
For Use With Product Type
Traffic Cones
Product Type
Traffic Cone Collar Sign

Description

Traffic Cone Collar, Product Type Traffic Cone Collar Sign, Legend Slippery When Wet, Material Waterproof Cloth Vinyl, Height 10 1/2 in, For Use With Product Type Traffic Cones, Weight 0.5 lb, Color Yellow, Includes (6) Traffic Cone Collar Signs, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.