Zoro Homepage

19 in. Rolling Backpack Multipurpose Suitcase, Navy

  • Mfr # R02-NAVY

  • Zoro # G415762149


product price: $74.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R02-NAVY
Zoro #
G415762149
UPC #
675478702116
Country of Origin
United States

Description

Features.Rolling backpack with skate wheels and retractable t-handle.2 zippered compartment pockets on the front of the bag with the smaller having a built in organizer.Zippered main compartment has a padded compartment for a laptop and two mesh side pockets.Fabric handle at the top and sturdy retractable t-handle with an ergonomic grip is built to last.Bag made of durable polyester with metal telescoping handle and heavy duty plastic base on bottom to keep the bag standing and protects the fabric from dirt and wear.Padded shoulder pads allows the bag to be carried comfortably on the back as an option Specifications.Color: Navy.Material: Polyester.Dimension: 19in H x 10in W x 13in L.Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.