19 in. Titan Hard Luggage Abs Spinner Laptop Carry On Black

  • Mfr # F2401-BLACK

  • Zoro # G016345215


product price:  $115.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F2401-BLACK
Zoro #
G016345215
UPC #
-
Country of Origin
China

Description

Features Its expandable Spinner, Lightweight Specifications Color: Black Material: Abs Size: 19 in. Gender: Unisex-Adult Interior Features: Laptop Pocket Bag Shell Type: Hardside shell Handle Type: Telescoping Handle Shell Material: Polycarbonate Liner Material: Polyester Handle Material: Aluminum Dimension: 19in H x 13in W x 9in L Weight: 8 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.