20 in. Melbourne Expandable Abs Carry on Suitacse, Green

  • Mfr # F145-GREEN

  • Zoro # G316345229


product price:  $82.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F145-GREEN
Zoro #
G316345229
UPC #
-
Country of Origin
China

Description

This carryon is made of ABS. The major benefits of this material - it is extremely lightweight, it is durable, and protects the contents of your luggage. Four multi directional spinner wheels rotate 360 degrees for easy maneuverability. This luggage allows you to pack more while avoiding the excess weight surcharges imposed by most airlines. Features Multi-directional spinner wheels for easy maneuver Modern internal chrome telescoping handle with push button handle Interior mesh and zip pocket and elastic pocket Specifications Color: Green Material: Abs Dimension: 20in x 30in x10in Weight: 9 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.