
20 x 28 in. Speciale Expandable Abs Spinner Suitcase Set, Black, 2PK
Mfr # F230-BLACK
Zoro # G515781248
product price: $201.99
/pk 2, $101.00/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F230-BLACK
Zoro #
G515781248
UPC #
675478230077
Country of Origin
United States
Description
This 2 pc. Set is made of ABS. The major benefits of this material - it is extremely lightweight it is durable and protects the contents of your luggage. Eight multi directional spinner wheels rotate 360 degrees for easy maneuverability. This luggage allows you to pack more while avoiding the excess weight surcharges imposed by most airlines. Features -Multi-directional spinner wheels for easy maneuver -Modern internal chrome telescoping handle with push button handle -Interior mesh and zip pocket and elastic pocket -2 Piece Specifications - Color: Black - Size: 20in x 28in - Material: ABS - Dimension: 28in H x 12in W x 17in L - Weight: 20 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.