
28 in. Expandable ABS Dual Wheel Spinner Luggage - Navy
Mfr # F1603-NAVY
Zoro # G815829831
product price: $113.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1603-NAVY
Zoro #
G815829831
UPC #
675478163078
Country of Origin
United States
Description
This expandable dual wheel spinner is made of ABS. The major benefits of this material - it is extremely lightweight it is durable and protects the contents of your luggage. Eight multi directional spinner wheels rotate 360 degrees for easy maneuverability. This luggage allows you to pack more while avoiding the excess weight surcharges imposed by most airlines. Features -Multi-directional spinner wheels for easy maneuverability -Modern internal chrome telescoping handle with push button handle -Interior mesh and zip pocket and elastic pocket Specifications - Color: Navy - Material: ABS - Size: 28 in. - - Dimension: 28 x 17 x 12 - Weight: 10 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.