Zoro Homepage

3 PC LUGGAGE SET - BLACKDOT

  • Mfr # F165-BLACKDOT

  • Zoro # G215818176


product price: $145.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F165-BLACKDOT
Zoro #
G215818176
UPC #
675478165058
Country of Origin
United States

Description

This beautiful deluxe 3-Piece expandable Luggage Set is manufactured with a patented heavy duty EVA-molded hi-count fabric. This set is perfect for the serious & experienced traveler!! Manufactured with the very best heavy duty polyester and PVC backing this luggage set is designed for the traveler on the go and comes with two expandable uprights and a 22 rolling duffle bag. It comes packed with features including: an inside retractable handle EZ-Roll in-line skate wheels back zippered secured pockets top and side comfort grip handle stability bars at the bottom to avoid tilting and locks & keys. Upright features include: - Clear in-line skate wheel system for smooth ride - Push-button self-locking internally stored retractable handle system - Ergonomic and comfortable padded top and side grip handles - Two front full size zipper-secured pockets - Three internal organizational pockets for all your traveling needs - Each upright s interior is fully lined with a durable and elegantly imprinted lining. 19-inch Carry-on Upright: 19 inches high x 13 inches wide x 8 inches expandable to 10 inches deep. 6 lbs. and the 28-inch Upright: 28 inches high x 18 inches wide x 12 inches expandable to 14 inches deep. 9 lbs. The matching duffel has many uses: take it to the gym tennis court or on a short trip; there s room for everything. Measures approximately 22 inches long x 11 inches wide x 12 inches high and weighs 4.45 pounds.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.