Zoro Homepage

3Pc Vision Polycarbonate-Abs Luggage Set

  • Mfr # F150-PURPLE PEARL

  • Zoro # G115817576


product price: $432.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F150-PURPLE PEARL
Zoro #
G115817576
UPC #
675478150214
Country of Origin
United States

Description

This 3 pc. Set is made of polycarbonate/ABS. Polycarbonate is the same material used to manufacturer bullet proof glass. The major benefits of this material - it is extremely lightweight it is durable and protects the contents of your luggage. Eight multi directional spinner wheels rotate 360 degrees for easy maneuverability. This luggage allows you to pack more while avoiding the excess weight surcharges imposed by most airlines. -Multi-directional spinner wheels for easy maneuverability -Modern internal chrome telescoping handle with push button handle. -Interior mesh and zip pocket and elastic pocket * 3 year warranty * 20X13x9 weighs 6 lbs 24 x15x10 weights 8 lbs 28x17x12 weighs 10 lbs. - Color: PURPLE MULTI 20 24 28 UPRIGHT -LIGHTWEIGHT YET EXTREMELY DURABLE POLYCARBONATE/ABS MATERIAL -MULTI-DIRECTIONAL SPIINER WHEELS -STURDY ERGONOMIC CHROME TELESCOPING HANDLE -INTERIOR MESH ZIP POCKET AND ELASTICATED - Warranty: 3YR- Materials: POLYCARBONATE/ABS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.