Zoro Homepage

4 Piece Luggage Set - Red

  • Mfr # F32-Red

  • Zoro # G515817602


product price: $162.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F32-Red
Zoro #
G515817602
UPC #
675478332054
Country of Origin
United States

Description

This beautiful deluxe 4-Piece expandable Luggage Set is manufactured with a patented heavy duty EVA-molded hi-count fabric.This set is perfect for the serious & experienced traveler!!Manufactured with the very best heavy duty polyester and PVC backing this luggage set is designed for the traveler on the go and comes with three expandable uprights and a flight tote bag.It comes packed with features including:an inside retractable handle EZ-Roll in-line skate wheels back zippered secured pockets top and side comfort grip handle stability bars at the bottom to avoid tilting and locks & keys. Upright features include: - Clear in-line skate wheel system for smooth ride - Push-button self-locking internally stored retractable handle system - Ergonomic and comfortable padded top and side grip handles - Two front full size zipper-secured pockets - Three internal organizational pockets for all your traveling needs - Each upright s interior is fully lined with a durable and elegantly imprinted lining - Elegant silver pewter heavy duty industrial hardware Carry-On Flight Tote Bag features include: - Elegantly imprinted full interior lining - Detachable and adjustable non-slip shoulder strap - Spacious main compartment - Maximum strength industrial hardware - 19-inch Carry-on Upright: 19 inches high x 13 inches wide x 8 inches expandable to 10 inches deep. 6 lbs. - 24-inch Upright: 24 inches high x 16 inches wide x 10 inches expandable to 12 inches deep. 8 lbs. - 28-inch Upright: 28 inches high x 18 inches wide x 12 inches expandable to 14 inches deep. 9 lbs. - Carry-On Flight Tote Bag: 12 inches wide x 11 inches high x 5.5 inches deep - 1 lb. - Color: RED 19 24 29UPRIGHT 12 TOTE -TWO LARGE FRONT POCKETS -SKATE WHEELS -FULL LINING -EXPANDABLE -INTERNAL HANDLE- - Materials: POLYESTER

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.