Zoro Homepage

4 piece Pink Dots Luggage Set

  • Mfr # F46-PINK DOTS

  • Zoro # G615817694


product price: $149.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F46-PINK DOTS
Zoro #
G615817694
UPC #
675478346150
Country of Origin
United States

Description

Stay organized on the go with the 4 Piece Polka Dot Luggage Set! Included with this travel luggage set are 3 rolling luggage pieces and one carry-on bag ready for travel of all types from weekend getaways to full length vacations.Each expanding upright includes a clear in-line skate wheel system push-button self-locking internally stored retractable handle system with padded grips and stability bars to prevent tilting two full front size zipper pockets three internal organizing pockets and elegant silver pewter heavy duty industrial hardware that includes lock and keys.The carry-on flight tote bag features a detachable and adjustable non-slip shoulder strap maximum strength hardware spacious main pocket and additional front organizer pocket.Heavy duty polyester fabric outer with a trendy polka dot design and an elegantly imprinted lining on the inside. -Pink Dots.-19 Carry On Upright: 19 H x 13 W x 8-10 D 6 lbs.-24 Upright: 24 H x 16 W x 10-12 D 8 lbs.-28 Upright: 28 H x 18 W x 12-14 D 9 lbs.-Carry On Tote: 11 H x 12 W x 5.5 D 1 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.