
F102-BLACK-GRAY 2 PC LUGGAGE SET - BLACK-GRAY
Mfr # F102-BLACK/GRAY
Zoro # G015818307
product price:Â $71.15
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F102-BLACK/GRAY
Zoro #
G015818307
UPC #
675478102978
Country of Origin
United States
Description
This beautiful deluxe 2-Piece expandable Luggage Set is manufactured with a patented heavy duty EVA-molded hi-count fabric. This set is perfect for the serious & experienced traveler!! Manufactured with the very best heavy duty polyester and PVC backing this luggage set is designed for the traveler on the go and comes with a upright and a flight tote bag. It comes packed with features including: an inside retractable handle EZ-Roll in-line skate wheels back zippered secured pockets top and side comfort grip handle stability bars at the bottom to avoid tilting and locks & keys. Upright features include: - Clear in-line skate wheel system for smooth ride - Push-button self-locking internally stored retractable handle system - Ergonomic and comfortable padded top and side grip handles - Two front full size zipper-secured pockets - Three internal organizational pockets for all your traveling needs - upright interior is fully lined with a durable and elegantly imprinted lining - Elegant silver pewter heavy duty industrial hardware Carry-On Flight Tote Bag features include: - Elegantly imprinted full interior lining - Detachable and adjustable non-slip shoulder strap - Spacious main compartment - Maximum strength industrial hardware - 19-inch Carry-on Upright: 19 inches high x 13 inches wide x 8 inches expandable to 10 inches deep. 6 lbs. - Carry-On Flight Tote Bag: 12 inches wide x 11 inches high x 5.5 inches deep - 1 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.