Melrose Wheeled Underseat Carry On Luggage - Turquoise

  • Mfr # BF31-TURQUOISE

  • Zoro # G915762120


product price: $84.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF31-TURQUOISE
Zoro #
G915762120
UPC #
675478233153
Country of Origin
United States

Description

Features -Large main compartment -Fits underneath airplane seat -Side mesh pockets for water bottle papers -Slip pockets and zippered clear pocket interior Specifications - Color: Turquoise - Material: Polyester - Size: 15 in. - pockets: Slip pockets - Dimension: 15in H x 14in W x 9in L - Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.