Pink Plaid Luggage Set, 4PK

  • Mfr # F105-PINKCROSS

  • Zoro # G216345169


product price:  $327.99
/pk 4, $82.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F105-PINKCROSS
Zoro #
G216345169
UPC #
-
Country of Origin
China

Description

This chic 4 Piece Luggage Set features a trendy plaid theme with a pink color scheme perfect for travelers of all ages! Included with this set are 3 rolling luggage pieces and one carry-on bag ready for travel of all types from weekend getaways to full length vacations. Each expanding upright includes a clear in-line skate wheel system push-button self-locking internally stored retractable handle system with padded grips and stability bars to prevent tilting two full front size zipper pockets three internal organizational pockets and elegant silver pewter heavy duty industrial hardware that includes lock and keys. The carry-on flight tote bag features a detachable and adjustable non-slip shoulder strap maximum strength hardware spacious main pocket and additional front organizer pocket. Heavy duty polyester fabric outer with elegantly imprinted lining on the inside. 19 in Carry On Upright: 19 in H x 13 in W x 8 in-10 in D 6 lbs. 24 in Upright: 24 in H x 16 in W x 10 in-12 in D 8 lbs. 28 in Upright: 28 in H x 18 in W x 12 in-14 in D 9 lbs. Carry On Tote: 11 in H x 12 in W x 5.5 in D 1 lb.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.