Zoro Homepage

Reno 20 in. Hardside Carryon

  • Mfr # F2081-PINKDOT

  • Zoro # G115781167


product price: $94.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2081-PINKDOT
Zoro #
G115781167
UPC #
675478208069
Country of Origin
United States

Description

This carryon is made of Polycarbonate/ABS.The major benefits of this material.it is extremely lightweight it is durable and protects the contents of your luggage.Eight multi directional spinner wheels rotate 360 degrees for easy maneuverability.This luggage allows you to pack more while avoiding the excess weight surcharges imposed by most airlines..Multi-directional spinner wheels for easy maneuverability.Modern internal chrome telescoping handle with push button handle..Interior mesh and zip pocket and elastic pocket ** 20inX13inx10in weighs 6.5 lbs-Length: 13-Width: 10-Height: 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.