This item is Discontinued.

Rockland Rockland F102-NAVY Rio 2 Piece Carry On Luggage Set F102-NAVY

This item is Discontinued.

Rockland

Rockland F102-NAVY Rio 2 Piece Carry On Luggage Set (Discontinued)

Mfr # F102-NAVY
Zoro # G204057029
UPC # 675478102947
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F102-NAVY
Zoro #
G204057029
UPC #
675478102947
Country of Origin
United States

Description

This beautiful deluxe 2-Piece expandable Luggage Set is manufactured with a patented heavy duty EVA-molded hi-count fabric. This set is perfect for the serious & experienced traveler!! Manufactured with the very best heavy duty polyester and PVC backing, this luggage set is designed for the traveler on the go and comes with a upright and a flight tote bag. It comes packed with features including: an inside retractable handle, EZ-Roll in-line skate wheels, back zippered secured pockets, top and side comfort grip handle, stability bars at the bottom to avoid tilting, and locks & keys. Upright features include:
  • Clear in-line skate wheel system for smooth ride
  • Push-button self-locking internally stored retractable handle system
  • Ergonomic and comfortable padded top and side grip handles
  • Two front full size zipper-secured pockets
  • Three internal organizational pockets for all your traveling needs
  • upright interior is fully lined with a durable and elegantly imprinted lining
  • Elegant silver pewter heavy duty industrial hardware
    Carry-On Flight Tote Bag features include:
  • Elegantly imprinted full interior lining
  • Detachable and adjustable non-slip shoulder strap
  • Spacious main compartment
  • Maximum strength industrial hardware
  • 19-inch Carry-on Upright: 19 inches high x 13 inches wide x 8 inches expandable to 10 inches deep. 6 lbs.
  • Carry-On Flight Tote Bag: 12 inches wide x 11 inches high x 5.5 inches deep – 1 lb.
  • Length: 13
  • Width: 8" TO 10"
  • Height: 19
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.