This item is Discontinued.

Rockland Rockland F235-BEIGE 20 x 28 in. Santorini Expandable Polycarbonate Spinner Suicase Set; Beige - 2 Piece F235-BEIGE

This item is Discontinued.

Rockland

Rockland F235-BEIGE 20 x 28 in. Santorini Expandable Polycarbonate Spinner Suicase Set; Beige - 2 Piece (Discontinued)

Mfr # F235-BEIGE
Zoro # G603991580
UPC # 675478235072
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F235-BEIGE
Zoro #
G603991580
UPC #
675478235072
Country of Origin
United States

Description

This 2 pc. Set is made of Polycarbonate. The major benefits of this material - it is extremely lightweight, it is durable, and protects the contents of your luggage. Eight multi directional spinner wheels rotate 360 degrees for easy maneuverability. This luggage allows you to pack more while avoiding the excess weight surcharges imposed by most airlines.

Features
  • Multi-directional spinner wheels for easy maneuver
  • Modern internal chrome telescoping handle with push button handle
  • Interior mesh and zip pocket and elastic pocket
  • 2 Piece
Specifications
  • Color: Beige
  • Size: 20" x 28"
  • Material: Polycarbonate & ABS
  • Dimension: 28" H x 12" W x 17" L
  • Weight: 20 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.