Upright Luggage Set - Newheart

  • Mfr # F102-NEWHEART

  • Zoro # G115818085


product price:  $64.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F102-NEWHEART
Zoro #
G115818085
UPC #
675478103364
Country of Origin
United States

Description

This beautiful deluxe 2-Piece expandable Luggage Set is manufactured with a patented heavy duty EVA-molded hi-count fabric. This set is perfect for the serious & experienced traveler!! Manufactured with the very best heavy duty polyester and PVC backing this luggage set is designed for the traveler on the go and comes with a upright and a flight tote bag. It comes packed with features including: an inside retractable handle EZ-Roll in-line skate wheels back zippered secured pockets top and side comfort grip handle stability bars at the bottom to avoid tilting and locks & keys. Carry-On Upright features -Clear in-line skate wheel system for smooth ride -Push-button self-locking internally stored retractable handle system -Ergonomic and comfortable padded top and side grip handles -Two front full size zipper-secured pockets -Three internal organizational pockets for all your traveling needs -Upright interior is fully lined with a durable and elegantly imprinted lining -Elegant silver pewter heavy duty industrial hardware -Design - Newheart -Carry-on Upright Dimension - 19 H x 13 W x 8-10 D in. -Carry-on Upright - 6 lbs. Carry-On Flight Tote Bag features -Elegantly imprinted full interior lining -Detachable and adjustable non-slip shoulder strap -Spacious main compartment -Maximum strength industrial hardware -Carry-On Flight Tote Bag Dimension - 12 W x 11 H x 5.5 D in. -Carry-On Flight Tote Bag Weight -1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.