Shop ROCKMOUNT RESEARCH AND ALLOYS
See all product information
Create Account
Apollo A, 14" Stick Electrode for Joining, Build-Up, Surfacing of Manganese Steels, 5/32" Dia., 5lb
- Mfr # 1005-5
- Zoro # G704207160
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Material
High-Manganese Nickel Chromimum Alloy
Welding Current Designation
AC, DCEP
Container Size
5 lb
Tensile Strength
135,000 psi
Length
14in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1005-5
- Zoro #
- G704207160
- UPC #
- -
- Country of Origin
- United States
- Material
- High-Manganese Nickel Chromimum Alloy
- Welding Current Designation
- AC, DCEP
- Tensile Strength
- 135,000 psi
- Welding Method
- SMAW
- Application
- For Joining, Build-Up, Surfacing of Manganese Steels
Dimensions
- Container Size
- 5 lb
- Diameter
- 5/32 in
- Length
- 14in
Description
Apollo A
For joining, build-up and wear surfacing of all low alloy, manganese, medium and high carbon steels.
Features:
- High Strength 135,000psi
- Shock and Abrasion Resistant
- Deposit 185 Brinell (11 RC)
- Work Hardens To 55 RC
- Cuts Easily With A Torch
- Excellent For Manganese Steels
- No Pre-Heat Or Peening
- Flux Coating Not Affected By Moisture
- Good Ductility
- Low Friction Surface
Apollo A has been developed to produce the most crack resistant welds for use on heavy equipment. Under impact, Apollo A work hardens considerably to resist wear. In addition, this alloy has extraordinary strength combined with excellent ductility (30% elongation). It is superior for metal-to-metal wear applications.
When equipment is exposed to stress, shock, impact or abrasion, Apollo A is an ideal welding material. Outstanding results are found on all critical joints and when impact is present as in rails, frogs and cross overs. Use for manganese wear plates, buckets, crushers, hammers, dragline chains and pins.
For joining, build-up and wear surfacing of all low alloy, manganese, medium and high carbon steels.
Features:
- High Strength 135,000psi
- Shock and Abrasion Resistant
- Deposit 185 Brinell (11 RC)
- Work Hardens To 55 RC
- Cuts Easily With A Torch
- Excellent For Manganese Steels
- No Pre-Heat Or Peening
- Flux Coating Not Affected By Moisture
- Good Ductility
- Low Friction Surface
Apollo A has been developed to produce the most crack resistant welds for use on heavy equipment. Under impact, Apollo A work hardens considerably to resist wear. In addition, this alloy has extraordinary strength combined with excellent ductility (30% elongation). It is superior for metal-to-metal wear applications.
When equipment is exposed to stress, shock, impact or abrasion, Apollo A is an ideal welding material. Outstanding results are found on all critical joints and when impact is present as in rails, frogs and cross overs. Use for manganese wear plates, buckets, crushers, hammers, dragline chains and pins.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.