Shop ROCKMOUNT RESEARCH AND ALLOYS
See all product information
Create Account
Apollo FC, Flux Core for Build-up and Surfacing of Manganese Steels, Self-shielded, 045" Dia., 25lb
- Mfr # 7622
- Zoro # G304207164
product price:Â
$
1,096.99
/ea
Free Shipping & Returns
Key Features
Welding Current Designation
DCEP
Shielding Type
Self-Shielded
Tensile Strength
120,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7622
- Zoro #
- G304207164
- UPC #
- -
- Country of Origin
- United States
Details
- Welding Current Designation
- DCEP
- Shielding Type
- Self-Shielded
- Tensile Strength
- 120,000 psi
Description
Apollo Flux Core
Flux core arc welding wire for buildup, wear surfacing and joining of manganese steels.
Features:
- 120,000psi Strength
- 40% Elongation
- Non-Magnetic Deposit
- Minimum Spatter Loss
- Deposits Can Be Flame Cut
- Deposit Thickness As Required
- Crack Resistant
- Austenite Micro-Structure
- Self Shielded
Apollo Flux Core is a self shielded high manganese alloy wire. It is the welder’s choice for the tough buildup jobs, and for joining manganese to manganese or manganese to low alloy steels. Apollo Flux Core has an extra high chrome, nickel and manganese content which produces a weld that combines strength, ductility and crack resistance while work hardening under impact. Apollo Flux Core runs with a minimum of spatter and has a uniform slag coverage. The deposit can be flame cut, but it is difficult to machine.
As deposited Apollo Flux Core is 200 Brinnel (15RC) and will work harden to 550 Brinell (55RC). This provides outstanding metal-to-metal wear resistance in many applications. Apollo Flux Core also produces an extremely sound base build-up for a hard overlay of Omega Flux Core. If gas shielding is available, Olympia Flux Core or Zeta Flux Core would also be very suitable.
Flux core arc welding wire for buildup, wear surfacing and joining of manganese steels.
Features:
- 120,000psi Strength
- 40% Elongation
- Non-Magnetic Deposit
- Minimum Spatter Loss
- Deposits Can Be Flame Cut
- Deposit Thickness As Required
- Crack Resistant
- Austenite Micro-Structure
- Self Shielded
Apollo Flux Core is a self shielded high manganese alloy wire. It is the welder’s choice for the tough buildup jobs, and for joining manganese to manganese or manganese to low alloy steels. Apollo Flux Core has an extra high chrome, nickel and manganese content which produces a weld that combines strength, ductility and crack resistance while work hardening under impact. Apollo Flux Core runs with a minimum of spatter and has a uniform slag coverage. The deposit can be flame cut, but it is difficult to machine.
As deposited Apollo Flux Core is 200 Brinnel (15RC) and will work harden to 550 Brinell (55RC). This provides outstanding metal-to-metal wear resistance in many applications. Apollo Flux Core also produces an extremely sound base build-up for a hard overlay of Omega Flux Core. If gas shielding is available, Olympia Flux Core or Zeta Flux Core would also be very suitable.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.