Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 11lb

  • Mfr # 1104

  • Zoro # G004207136


product price:  $810.99
/ea
Free Shipping & Returns

Key Features

Material
High-Nickel Chromium Alloy
Welding Current Designation
AC, DCEP
Container Size
11 lb
Tensile Strength
125,000 psi
Length
14in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1104
Zoro #
G004207136
UPC #
-
Country of Origin
United States

Dimensions

Container Size
11 lb
Diameter
1/8 in
Length
14in

Details

Material
High-Nickel Chromium Alloy
Welding Current Designation
AC, DCEP
Tensile Strength
125,000 psi
Welding Method
SMAW
Application
For the welder who does not know the type of steel being welded, or must weld dissimilar steels. Can be used for broken bolt extraction and one-sided welds.
Elongation
0.35

Description

Brutus A
For dissimilar and all categories of steel-tool, high alloy, nickel alloy, stainless, manganese and cast steels. Can be used for broken bolt extraction and one-sided welds.
- Superior Strength 125,000 psi
- Highly Ductile 35% Elongation
- Ideal For Dissimilar Steels
- Use For Broken Stud Extraction
- Easy To Use In All Positions
- Wear and Shock Resistant
- Prevents Undercutting
- Low Heat Requirements
- Excellent Corrosion Resistance
Brutus A is for the maintenance welder who often does not know the type of steel he is welding or must weld dissimilar steels. Brutus A is easy to weld in all positions _x000B_and produces sound super-strength yet ductile welds. These fully machinable deposits have no hard spots. In many cases the maintenance welder is unable to weld on both sides of the joint. In these circumstances the use of Brutus A with its superior strength and ductility is essential.
Excellent for use on tools, dies, pressure vessels, springs, stainless steels and dissimilar combinations. Ideal to build up shafting, agitator blades and for use on construction and mining equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.