Shop ROCKMOUNT RESEARCH AND ALLOYS
See all product information
Create Account
Brutus G, High-strength gas brazing alloy for all ferrous and non-ferrous metals, 3/32" dia., 6lb
- Mfr # 4103
- Zoro # G604207215
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Process
Neutral Flame, 1575F (857C)
Length (In.)
18in
Material
Nickel/Silver Braze, Flux Coated
Tensile Strength (PSI)
100,000 psi
Color
Blue Flux
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4103
- Zoro #
- G604207215
- UPC #
- -
- Country of Origin
- United States
- Process
- Neutral Flame, 1575F (857C)
- Material
- Nickel/Silver Braze, Flux Coated
- Tensile Strength (PSI)
- 100,000 psi
- Color
- Blue Flux
Dimensions
- Length (In.)
- 18in
- Dia. (In.)
- 3/32 in
- Container Size
- 6 lb
Description
Brutus G
Gas Brazing alloy for all ferrous and non-ferrous metals, exceptionally good for high strength joints (Except white metals).
Features:
- Very High Strength 100,000 psi
- Silver Content Aids Wetting
- Low Melting Temperature
- Durable Flux Coating
- Very Thin Flowing
- Work Hardens
- Minimum Preparation
- Easy To Machine Non-Peeling
Brutus G produces the very highest strength thin joints for repairing machinery and equipment. This alloy has an excellent wetting action and is easy to use. Since no special preparation is necessary, Brutus G is ideal for the most difficult maintenance repair jobs where crack-free results are essential. Strongest joints are only .003 inches thick.
Brutus G can also be used to build up surfaces and its deposits will work harden, producing a low friction durable surface.
Gas Brazing alloy for all ferrous and non-ferrous metals, exceptionally good for high strength joints (Except white metals).
Features:
- Very High Strength 100,000 psi
- Silver Content Aids Wetting
- Low Melting Temperature
- Durable Flux Coating
- Very Thin Flowing
- Work Hardens
- Minimum Preparation
- Easy To Machine Non-Peeling
Brutus G produces the very highest strength thin joints for repairing machinery and equipment. This alloy has an excellent wetting action and is easy to use. Since no special preparation is necessary, Brutus G is ideal for the most difficult maintenance repair jobs where crack-free results are essential. Strongest joints are only .003 inches thick.
Brutus G can also be used to build up surfaces and its deposits will work harden, producing a low friction durable surface.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.