Shop ROCKMOUNT RESEARCH AND ALLOYS
See all product information
Create Account
Brutus MIG, Versatile Welding Alloy for Unknown and Dissimilar Steel Applications; .035" Dia., 10lb
- Mfr # 7113
- Zoro # G804207046
product price:Â
$
759.99
/ea
Free Shipping & Returns
Key Features
Welding Current Designation
DCEP
Shielding Type
Gas Required
Compatible Shielding Gas
99% Argon/1% Oxygen, 98% Argon/2% Oxygen, 90% Helium/7.5% Argon/ 2.5% Carbon Dioxide (Trimix)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7113
- Zoro #
- G804207046
- UPC #
- -
- Country of Origin
- India
- Welding Current Designation
- DCEP
- Shielding Type
- Gas Required
- Compatible Shielding Gas
- 99% Argon/1% Oxygen, 98% Argon/2% Oxygen, 90% Helium/7.5% Argon/ 2.5% Carbon Dioxide (Trimix)
Description
Brutus MIG
For welding all steels-spring, mild, free machining, tool steel, stainless, and cast steel.
Features:
- Superior Strength 130,000 psi
- High Elongation Up To 35%
- Ideal For Dissimilar Steels
- Crack Resistant
- Shock Resistant
- Corrosion Resistant
- Avoids Porosity
- Machinable Deposit
Brutus MIG can be used to join and build up all types of steel where a strong and ductile alloy is required. It is particularly useful in maintenance work where the exact type of steel may not be known and for joining dissimilar steels. Excellent as a build-up for final passes of tool steel or for shaft build-up.
For welding all steels-spring, mild, free machining, tool steel, stainless, and cast steel.
Features:
- Superior Strength 130,000 psi
- High Elongation Up To 35%
- Ideal For Dissimilar Steels
- Crack Resistant
- Shock Resistant
- Corrosion Resistant
- Avoids Porosity
- Machinable Deposit
Brutus MIG can be used to join and build up all types of steel where a strong and ductile alloy is required. It is particularly useful in maintenance work where the exact type of steel may not be known and for joining dissimilar steels. Excellent as a build-up for final passes of tool steel or for shaft build-up.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.