Gemini 316L MIG; For Corrosion Resistant Repair of 316L and other stainless types, .035 Dia, 10lb
- Mfr # 7254
- Zoro # G204207172
product price:
$
476.99
/ea
Free Shipping & Returns
Key Features
Welding Current Designation
DCEP
Shielding Type
Gas Required
Tensile Strength
88,000 psi
Compatible Shielding Gas
99% Argon/1% Oxygen, 98% Argon/2% Oxygen, 90% Helium/7.5% Argon/ 2.5% Carbon Dioxide (Trimix)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7254
- Zoro #
- G204207172
- UPC #
- -
- Country of Origin
- India
Details
- Welding Current Designation
- DCEP
- Shielding Type
- Gas Required
- Tensile Strength
- 88,000 psi
- Compatible Shielding Gas
- 99% Argon/1% Oxygen, 98% Argon/2% Oxygen, 90% Helium/7.5% Argon/ 2.5% Carbon Dioxide (Trimix)
Description
Gemini 316L MIG
For welding type 316L stainless and most other stainless types
Features:
- 88,000psi Strength
- Superior Corrosion Resistance
- Crack Resistant
- Resists Pitting
Gemini 316L MIG is a high alloy molybdenum bearing solid welding wire that is excellent for corrosion resistant deposits. The high chrome and nickel content with molybdenum make this alloy a superior choice for applications in the chemical, food and refinery industries. It is suitable for many stainless types found in repair welding situations and is especially resistant to cracking. Gemini – 316L MIG is ideal for “suitcase” type wire feeders.
For welding type 316L stainless and most other stainless types
Features:
- 88,000psi Strength
- Superior Corrosion Resistance
- Crack Resistant
- Resists Pitting
Gemini 316L MIG is a high alloy molybdenum bearing solid welding wire that is excellent for corrosion resistant deposits. The high chrome and nickel content with molybdenum make this alloy a superior choice for applications in the chemical, food and refinery industries. It is suitable for many stainless types found in repair welding situations and is especially resistant to cracking. Gemini – 316L MIG is ideal for “suitcase” type wire feeders.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.