Shop ROCKMOUNT RESEARCH AND ALLOYS
See all product information
Create Account
Gemini BBB, 14" Stick Electrode for Repairing Molybdenum Bearing Stainless Steels, 3/32" Dia., 11lb
- Mfr # 1303
- Zoro # G404207156
product price:Â
$
1,209.99
/ea
Free Shipping & Returns
Key Features
Material
Moly-Bearing Stainless Steel Alloy
Welding Current Designation
AC, DCEP
Container Size
11 lb
Tensile Strength
80,000 psi
Length
14in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1303
- Zoro #
- G404207156
- UPC #
- -
- Country of Origin
- United States
- Material
- Moly-Bearing Stainless Steel Alloy
- Welding Current Designation
- AC, DCEP
- Tensile Strength
- 80,000 psi
- Application
- For all-postion welding, including vertical down, on most grades of stainless steel.
- Welding Method
- SMAW
Dimensions
- Container Size
- 11 lb
- Diameter
- 3/32 in
- Length
- 14in
Description
Gemini BBB
For most grades of stainless steel including molybdenum bearing types such as 316, 318, 303, 315 and 329.
- 80,000 psi Strength
- Excellent Ductility
- Ideal For Poor Fit Up
- Ultra Low Carbon
- Easy To Use in All Positions including vertical down
- Easy Slag Removal
- Minimum Distortion
- Low Amperage
Gemini BBB is a uniquely designed stainless steel electrode for vertical down welding. It also can be used for all positions. A very controlled puddle for poor fit up joints or filling holes. Especially suited for thin to medium gauge, molybdenum bearing stainless steels. Makes pipe welding much easier in all situations.
Gemini BBB is a perfect alloy for chemical, food and refinery applications where vertical stainless welds are required.
For most grades of stainless steel including molybdenum bearing types such as 316, 318, 303, 315 and 329.
- 80,000 psi Strength
- Excellent Ductility
- Ideal For Poor Fit Up
- Ultra Low Carbon
- Easy To Use in All Positions including vertical down
- Easy Slag Removal
- Minimum Distortion
- Low Amperage
Gemini BBB is a uniquely designed stainless steel electrode for vertical down welding. It also can be used for all positions. A very controlled puddle for poor fit up joints or filling holes. Especially suited for thin to medium gauge, molybdenum bearing stainless steels. Makes pipe welding much easier in all situations.
Gemini BBB is a perfect alloy for chemical, food and refinery applications where vertical stainless welds are required.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.