Shop ROCKMOUNT RESEARCH AND ALLOYS

Jupiter BBB, 14" Stick Electrode for Machinable Cast Iron Repair, Non-Conduct flux, 1/8" Dia., 1lb

  • Mfr # 2334-1

  • Zoro # G404207026


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Material
High Nickel Cast Iron Alloy
Welding Current Designation
AC, DCEP
Container Size
1 lb
Tensile Strength
65,000 psi
Welding Method
SMAW
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2334-1
Zoro #
G404207026
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 lb
Diameter
1/8 in
Length
14in

Details

Material
High Nickel Cast Iron Alloy
Welding Current Designation
AC, DCEP
Tensile Strength
65,000 psi
Welding Method
SMAW
Application
For cast iron repair in tight spaces.

Description

Jupiter BBB
For all Meehanite, ductile, malleable, gray cast irons and steel to cast iron with excellent machinability.
Features:
- Non-Conductive Coating Eliminates Side Arcing
- For use In Tight Spots
- Good Arc Visibility
- Great Weld Appearance
- Soft Stable Arc
- Strength 65,000 psi
- Welds Through Dirt and Oil
- Porosity Free
- Excellent Machinability
- Coating Will Not Overheat Even On AC
Jupiter BBB has a special non-conductive coating, which permits welding in tight spaces without side arcing. It produces fully machinable deposits and allows simple repair of defective, broken or worn castings, even in deep holes or out-of-position. Jupiter BBB has a soft stable arc and low-fuming characteristics that let the welder see and control the arc puddle.
Since Jupiter BBB can generally be used without preheat, cast parts can often be repaired in place without disassembly.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.