Shop ROCKMOUNT RESEARCH AND ALLOYS

Midas H-12, 14" Stick Electrode for Repair of Hot and Cold Working Tool Steels, 1/8" Dia., 5lb

  • Mfr # 2414-5

  • Zoro # G404207088


product price:  $559.99
/ea
Free Shipping & Returns

Key Features

Material
Chrome-Moly-Tungsten-Vanadium Tool Steel Alloy
Welding Current Designation
AC, DCEP
Container Size
5 lb
Welding Method
SMAW
Length
14in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2414-5
Zoro #
G404207088
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 lb
Diameter
1/8 in
Length
14in

Details

Material
Chrome-Moly-Tungsten-Vanadium Tool Steel Alloy
Welding Current Designation
AC, DCEP
Welding Method
SMAW
Application
For cutting edges and abrasion surfaces. Effective in hot cavities or surfaces that heat extensively during work.

Description

Midas H-12
For hot and cold working tool steels.
Features:
- Hardness 59 RC
- Wide Temperature Range
- For Wear and Cutting Surfaces
- Oil, Air and Water Hardening
- Abrasion and Shock Resistant
Midas H12 has been developed for cutting edges and abrasion surfaces over a wide range of temperatures. Deposits respond to heat treatment like the base meal. Outstanding results are obtained on hot cavities or surfaces that heat extensively during work, such as mandrels. Air hardens after welding.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.