
Shop ROCKMOUNT RESEARCH AND ALLOYS
See all product information
Midas H-12, 14" Stick Electrode for Repair of Hot and Cold Working Tool Steels, 3/32" Dia., 11lb
Mfr # 2413
Zoro # G404207095
product price:Â $1,175.99
/ea
Free Shipping & Returns
Key Features
Material
Chrome-Moly-Tungsten-Vanadium Tool Steel Alloy
Welding Current Designation
AC, DCEP
Container Size
11 lb
Length
14in
Application
For cutting edges and abrasion surfaces. Effective in hot cavities or surfaces that heat extensively during work.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2413
Zoro #
G404207095
UPC #
-
Country of Origin
United States
Dimensions
Container Size
11 lb
Diameter
3/32 in
Length
14in
Details
Material
Chrome-Moly-Tungsten-Vanadium Tool Steel Alloy
Welding Current Designation
AC, DCEP
Application
For cutting edges and abrasion surfaces. Effective in hot cavities or surfaces that heat extensively during work.
Welding Method
SMAW
Description
Midas H-12
For hot and cold working tool steels.
Features:
- Hardness 59 RC
- Wide Temperature Range
- For Wear and Cutting Surfaces
- Oil, Air and Water Hardening
- Abrasion and Shock Resistant
Midas H12 has been developed for cutting edges and abrasion surfaces over a wide range of temperatures. Deposits respond to heat treatment like the base meal. Outstanding results are obtained on hot cavities or surfaces that heat extensively during work, such as mandrels. Air hardens after welding.
For hot and cold working tool steels.
Features:
- Hardness 59 RC
- Wide Temperature Range
- For Wear and Cutting Surfaces
- Oil, Air and Water Hardening
- Abrasion and Shock Resistant
Midas H12 has been developed for cutting edges and abrasion surfaces over a wide range of temperatures. Deposits respond to heat treatment like the base meal. Outstanding results are obtained on hot cavities or surfaces that heat extensively during work, such as mandrels. Air hardens after welding.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.