Shop ROCKMOUNT RESEARCH AND ALLOYS
See all product information
Neptune MIG; For High-Strength Repair of Any Weldable Aluminum, .047 Dia, 16lb
Mfr # 7544
Zoro # G604207086
product price:Â $797.99
/ea
Free Shipping & Returns
Key Features
Welding Current Designation
DCEP
Shielding Type
Gas Required
Tensile Strength
40,000 psi
Compatible Shielding Gas
100% Argon, 50% Argon/50% Helium, 75% Argon/25% Helium
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7544
Zoro #
G604207086
UPC #
-
Country of Origin
Canada
Details
Welding Current Designation
DCEP
Shielding Type
Gas Required
Tensile Strength
40,000 psi
Compatible Shielding Gas
100% Argon, 50% Argon/50% Helium, 75% Argon/25% Helium
Description
Neptune MIG
For welding aluminum sheets, extrusion, pipe and castings.
Features:
- High Strength 40,000 psi
- Good Ductility (elongation 27%)
- May Be Anodized
- Excellent Color Match
- Avoids Porosity
- Economical and Easy To Use
- Suitable For A Wide Range Of Aluminum Alloys
Neptune MIG is designed to produce superior results with minimal skill. This product is particularly excellent for ship superstructures, cargo tanks, truck frames and bodies, lights, furniture, molds, window and door frames. It is recommended in all types of structural aluminum fabrication where post heat treatment is not feasible as a method of producing higher strength welded joints.
For welding aluminum sheets, extrusion, pipe and castings.
Features:
- High Strength 40,000 psi
- Good Ductility (elongation 27%)
- May Be Anodized
- Excellent Color Match
- Avoids Porosity
- Economical and Easy To Use
- Suitable For A Wide Range Of Aluminum Alloys
Neptune MIG is designed to produce superior results with minimal skill. This product is particularly excellent for ship superstructures, cargo tanks, truck frames and bodies, lights, furniture, molds, window and door frames. It is recommended in all types of structural aluminum fabrication where post heat treatment is not feasible as a method of producing higher strength welded joints.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.