Shop ROCKMOUNT RESEARCH AND ALLOYS

Netpune AAA, 14" Stick Electrode for Repairing All Weldable Grades of Aluminum, 1/8" Dia., 5lb

  • Mfr # 2514-5

  • Zoro # G404206982


product price:  $567.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Welding Current Designation
DCEP
Container Size
5 lb
Tensile Strength
35,000 psi
Length
14in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2514-5
Zoro #
G404206982
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 lb
Diameter
1/8 in
Length
14in

Details

Material
Aluminum Alloy
Welding Current Designation
DCEP
Tensile Strength
35,000 psi
Application
For aluminum -castings, forging, tubing and sheet.
Welding Method
SMAW

Description

Neptune AAA
For aluminum-castings, forging, tubing and sheet.
Features:
- High Strength 35,000psi
- Long Shelf Life
- Easy To Use
- Can Be Used For Brazing
- Low Spatter
- Easy To Build-Up and Join
Neptune AAA is a unique aluminum electrode that makes welding aluminum much easier and stronger than ever before. The durable extruded flux coating assures the user will see less spatter, more penetration and a more effective weld with minimal preparation. No need for special equipment.
Neptune AAA can be used on all weldable grades of aluminum. It is good on thick castings or thin tubing. Excellent for build-up of missing sections.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.