Shop ROCKMOUNT RESEARCH AND ALLOYS

Olympia A, Hardfacing for High Abrasion with High Impact on Manganese Steels, 3/16" Dia., 5lb

  • Mfr # 3606-5

  • Zoro # G904207007


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Material
High Alloy Carbon Steel
Welding Current Designation
AC, DCEP
Container Size
5 lb
Length
14in
Application
Hardfacing for High Abrasion with High Impact on Manganese Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3606-5
Zoro #
G904207007
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 lb
Diameter
3/16 in
Length
14in

Details

Material
High Alloy Carbon Steel
Welding Current Designation
AC, DCEP
Application
Hardfacing for High Abrasion with High Impact on Manganese Steel
Welding Method
SMAW

Description

Olympia A
For build up and hardfacing of carbon, low alloy, manganese steels and cast iron.
Features:
- Deposited Hardness of 52-54 RC
- Work Hardens To 60 RC
- High Abrasion Resistance
- Good Impact Resistance
- Can Build Up To 1/4”
- Excellent Out Of Position
- Deposits May Be Hot Forged
Olympia A is a universal hard surfacing alloy which produces a self-hardening deposit that resists both severe abrasion and impact. In addition, the high deposition rate significantly lowers application cost.
In maintenance welding, Olympia A is outstanding for extending the service life of parts such as crusher rolls, hammers, cutter heads, shovel buckets and teeth, pump housings and impellers, tractor rails, pins, hooks, conveyors and screws, tampers and augers, etc.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.