Shop ROCKMOUNT RESEARCH AND ALLOYS
See all product information
Create Account
Olympia A, Hardfacing for High Abrasion with High Impact on Manganese Steels, 5/32" Dia., 11lb
- Mfr # 3605
- Zoro # G504207032
product price:
$
245.99
/ea
Free Shipping & Returns
Key Features
Material
High Alloy Carbon Steel
Welding Current Designation
AC, DCEP
Container Size
11 lb
Length
14in
Application
Hardfacing for High Abrasion with High Impact on Manganese Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3605
- Zoro #
- G504207032
- UPC #
- -
- Country of Origin
- United States
- Material
- High Alloy Carbon Steel
- Welding Current Designation
- AC, DCEP
- Application
- Hardfacing for High Abrasion with High Impact on Manganese Steel
- Welding Method
- SMAW
Dimensions
- Container Size
- 11 lb
- Diameter
- 5/32 in
- Length
- 14in
Description
Olympia A
For build up and hardfacing of carbon, low alloy, manganese steels and cast iron.
Features:
- Deposited Hardness of 52-54 RC
- Work Hardens To 60 RC
- High Abrasion Resistance
- Good Impact Resistance
- Can Build Up To 1/4”
- Excellent Out Of Position
- Deposits May Be Hot Forged
Olympia A is a universal hard surfacing alloy which produces a self-hardening deposit that resists both severe abrasion and impact. In addition, the high deposition rate significantly lowers application cost.
In maintenance welding, Olympia A is outstanding for extending the service life of parts such as crusher rolls, hammers, cutter heads, shovel buckets and teeth, pump housings and impellers, tractor rails, pins, hooks, conveyors and screws, tampers and augers, etc.
For build up and hardfacing of carbon, low alloy, manganese steels and cast iron.
Features:
- Deposited Hardness of 52-54 RC
- Work Hardens To 60 RC
- High Abrasion Resistance
- Good Impact Resistance
- Can Build Up To 1/4”
- Excellent Out Of Position
- Deposits May Be Hot Forged
Olympia A is a universal hard surfacing alloy which produces a self-hardening deposit that resists both severe abrasion and impact. In addition, the high deposition rate significantly lowers application cost.
In maintenance welding, Olympia A is outstanding for extending the service life of parts such as crusher rolls, hammers, cutter heads, shovel buckets and teeth, pump housings and impellers, tractor rails, pins, hooks, conveyors and screws, tampers and augers, etc.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.