Shop ROCKMOUNT RESEARCH AND ALLOYS
See all product information
Create Account
Olympia B, Hardfacing for Severe Abrasion with Low Impact on Manganese Steels, 5/32" Dia., 11lb
- Mfr # 3615
- Zoro # G204207097
product price:Â
$
375.99
/ea
Free Shipping & Returns
Key Features
Material
High Alloy Carbon Steel
Welding Current Designation
AC, DCEP
Container Size
11 lb
Welding Method
SMAW
Application
Hardfacing for Severe Abrasion with Low Impact on Manganese Steels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3615
- Zoro #
- G204207097
- UPC #
- -
- Country of Origin
- United States
- Material
- High Alloy Carbon Steel
- Welding Current Designation
- AC, DCEP
- Welding Method
- SMAW
- Application
- Hardfacing for Severe Abrasion with Low Impact on Manganese Steels
Dimensions
- Container Size
- 11 lb
- Diameter
- 5/32 in
- Length
- 14in
Description
Olympia B
For build up and hard facing carbon, low alloy, high manganese steels and cast iron.
Features:
- Deposited Hardness To 66 RC
- Excellent Abrasion Resistance
- Mild Impact Resistance
- Forms Ultra Hard Silicon Carbide
- Good Corrosion Resistance
- Deposits Contain Chrome Carbides
Olympia B has been developed to prolong the service life of equipment exposed to severe abrasion, even when combined with mild impact. The ease of use, long wear and high deposition rate make Olympia B a most economical hard facing metal.
Typical uses for Olympia B include bucket and loader lips, dredge pump impellers and housings, crusher jaws, screw conveyers, plow shoes, mixer chutes, and blades, etc.
For build up and hard facing carbon, low alloy, high manganese steels and cast iron.
Features:
- Deposited Hardness To 66 RC
- Excellent Abrasion Resistance
- Mild Impact Resistance
- Forms Ultra Hard Silicon Carbide
- Good Corrosion Resistance
- Deposits Contain Chrome Carbides
Olympia B has been developed to prolong the service life of equipment exposed to severe abrasion, even when combined with mild impact. The ease of use, long wear and high deposition rate make Olympia B a most economical hard facing metal.
Typical uses for Olympia B include bucket and loader lips, dredge pump impellers and housings, crusher jaws, screw conveyers, plow shoes, mixer chutes, and blades, etc.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.