Shop ROCKMOUNT RESEARCH AND ALLOYS
See all product information
Create Account
Omega N, Hardfacing Electrode for High Abrasion with Impact on All Ferrous Metals, 3/16" Dia., 5lb
- Mfr # 3636-5
- Zoro # G904207052
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Material
Chromium Carbide Hardfacing Alloy
Welding Current Designation
AC, DCEP
Container Size
5 lb
Welding Method
SMAW
Length
14in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3636-5
- Zoro #
- G904207052
- UPC #
- -
- Country of Origin
- United States
- Material
- Chromium Carbide Hardfacing Alloy
- Welding Current Designation
- AC, DCEP
- Welding Method
- SMAW
- Application
- Hardfacing for High Abrasion with Impact on All Ferrous Metals
Dimensions
- Container Size
- 5 lb
- Diameter
- 3/16 in
- Length
- 14in
Description
Omega N
For hard facing all ferrous metals with excellent abrasion resistance under impact.
Features:
- Hardness 60-62 RC
- Excellent Abrasion Resistance and Tough Deposits.
- Outstanding Weldability
- Low Friction, Smooth Deposit
- Holds Hardness At High Temperature
- Good Impact Resistance
- Fast Deposit
- Easy Slag Removable
Omega N prolongs service life of all types of equipment exposed to heavy abrasion even when combined with impact and elevated temperatures. These electrode deposits are ultra smooth and provide a low friction surface. Extra high deposition rates and easy slag removal make Omega N a favorite for a wide variety of surfacing jobs on manganese, carbon and alloy steels, as well as cast iron.
Omega N is ideal for wear surfacing the following components: Augers, conveyors, paddles, wear pads, screws, scrapers, shovel lips, bucket teeth, crusher jaws, drilling tools, and mixers.
For hard facing all ferrous metals with excellent abrasion resistance under impact.
Features:
- Hardness 60-62 RC
- Excellent Abrasion Resistance and Tough Deposits.
- Outstanding Weldability
- Low Friction, Smooth Deposit
- Holds Hardness At High Temperature
- Good Impact Resistance
- Fast Deposit
- Easy Slag Removable
Omega N prolongs service life of all types of equipment exposed to heavy abrasion even when combined with impact and elevated temperatures. These electrode deposits are ultra smooth and provide a low friction surface. Extra high deposition rates and easy slag removal make Omega N a favorite for a wide variety of surfacing jobs on manganese, carbon and alloy steels, as well as cast iron.
Omega N is ideal for wear surfacing the following components: Augers, conveyors, paddles, wear pads, screws, scrapers, shovel lips, bucket teeth, crusher jaws, drilling tools, and mixers.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.