Polaris 18, Premium 7018 Electrode for repair or joining of construction grade steel; 5/32 Dia, 50lb
- Mfr # 1735B
- Zoro # G204207066
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel Alloy
Welding Current Designation
AC, DCEP
Container Size
50lb
Tensile Strength
82,000 psi
Welding Method
SMAW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1735B
- Zoro #
- G204207066
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 50lb
- Diameter
- 5/32 in
Details
- Material
- Carbon Steel Alloy
- Welding Current Designation
- AC, DCEP
- Tensile Strength
- 82,000 psi
- Welding Method
- SMAW
- Application
- High-quality 7018 for maintenance and fabrication of construction grade steel.
Description
Polaris 18
High-quality 7018 for maintenance and fabrication of construction grade steel.
Features:
- Excellent Coating Stability
- Meets or Exceeds A.W.S. E-7018 Specifications
- Machinable Weld Deposits
- 82,000psi Tensile Strength
- 63,000psi Yield Strength
- Charpy rating of 60 ft. lbs. @-20 F
Polaris 18 was developed as a superior replacement for standard 7018. Polaris 18 is ideal for the repair or joining of construction grade steel, or for fabrication/repair of angle iron, channel, I-beams, H-beams, pipe, cold rolled steel, mild steel, low alloy steel and hot, rolled steel.
High-quality 7018 for maintenance and fabrication of construction grade steel.
Features:
- Excellent Coating Stability
- Meets or Exceeds A.W.S. E-7018 Specifications
- Machinable Weld Deposits
- 82,000psi Tensile Strength
- 63,000psi Yield Strength
- Charpy rating of 60 ft. lbs. @-20 F
Polaris 18 was developed as a superior replacement for standard 7018. Polaris 18 is ideal for the repair or joining of construction grade steel, or for fabrication/repair of angle iron, channel, I-beams, H-beams, pipe, cold rolled steel, mild steel, low alloy steel and hot, rolled steel.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.