Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 3/32" Dia., 11lb

  • Mfr # 1703

  • Zoro # G304207027


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Material
Low Hydrogen Carbon Steel Alloy
Welding Current Designation
AC, DCEP
Container Size
11 lb
Diameter
3/32 in
Tensile Strength
95,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1703
Zoro #
G304207027
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Container Size
11 lb
Diameter
3/32 in
Length
14in

Details

Material
Low Hydrogen Carbon Steel Alloy
Welding Current Designation
AC, DCEP
Tensile Strength
95,000 psi
Welding Method
SMAW
Application
Low-hydrogen electrode for repair of crack sensitive and problem steels. Highly effective for construction and mining equipment.

Description

Polaris A
For high strength alloy and problem steels. Also for Cor-Ten wear resistant and nickel bearing steels.
Features:
- Excellent Strength 95,000psi
- Moisture Proof, Low Hydrogen
- X-Ray Quality Welds
- Outstanding Ductility (33% Elongation)
- Excellent Sub-Zero Properties
- Charpy At -20oF 82ft/lbs
- Highest Impact Resistance
- Crack-Free Results
- Easy To Use in All Positions
- Welds “Tramp” Steels
Polaris A avoids the moisture problems encountered with conventional low hydrogen electrodes. The exceptional elongation of Polaris A makes it ideal for applications involving impact or vibration. Polaris A produces sound, heat-treatable welds even on sulfur or caustic contaminated steels. Welds have extraordinary strength and ductility even at sub-zero temperatures. Deposits are easy to apply in all positions and are free machining.
Applications include all mining and construction equipment, boilers, tanks, piping, truck and bus frames, and all crack sensitive steels. Polaris A provides a good pad for hard surfacing due to its extraordinary ductility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.