Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 5/32" Dia., 5lb
- Mfr # 1705-5
- Zoro # G104206961
product price:
$
145.99
/ea
Free Shipping & Returns
Key Features
Material
Low Hydrogen Carbon Steel Alloy
Welding Current Designation
AC, DCEP
Container Size
5 lb
Tensile Strength
95,000 psi
Welding Method
SMAW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1705-5
- Zoro #
- G104206961
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Container Size
- 5 lb
- Diameter
- 5/32 in
- Length
- 14in
Details
- Material
- Low Hydrogen Carbon Steel Alloy
- Welding Current Designation
- AC, DCEP
- Tensile Strength
- 95,000 psi
- Welding Method
- SMAW
- Application
- Low-hydrogen electrode for repair of crack sensitive and problem steels. Highly effective for construction and mining equipment.
Description
Polaris A
For high strength alloy and problem steels. Also for Cor-Ten wear resistant and nickel bearing steels.
Features:
- Excellent Strength 95,000psi
- Moisture Proof, Low Hydrogen
- X-Ray Quality Welds
- Outstanding Ductility (33% Elongation)
- Excellent Sub-Zero Properties
- Charpy At -20oF 82ft/lbs
- Highest Impact Resistance
- Crack-Free Results
- Easy To Use in All Positions
- Welds “Tramp” Steels
Polaris A avoids the moisture problems encountered with conventional low hydrogen electrodes. The exceptional elongation of Polaris A makes it ideal for applications involving impact or vibration. Polaris A produces sound, heat-treatable welds even on sulfur or caustic contaminated steels. Welds have extraordinary strength and ductility even at sub-zero temperatures. Deposits are easy to apply in all positions and are free machining.
Applications include all mining and construction equipment, boilers, tanks, piping, truck and bus frames, and all crack sensitive steels. Polaris A provides a good pad for hard surfacing due to its extraordinary ductility
For high strength alloy and problem steels. Also for Cor-Ten wear resistant and nickel bearing steels.
Features:
- Excellent Strength 95,000psi
- Moisture Proof, Low Hydrogen
- X-Ray Quality Welds
- Outstanding Ductility (33% Elongation)
- Excellent Sub-Zero Properties
- Charpy At -20oF 82ft/lbs
- Highest Impact Resistance
- Crack-Free Results
- Easy To Use in All Positions
- Welds “Tramp” Steels
Polaris A avoids the moisture problems encountered with conventional low hydrogen electrodes. The exceptional elongation of Polaris A makes it ideal for applications involving impact or vibration. Polaris A produces sound, heat-treatable welds even on sulfur or caustic contaminated steels. Welds have extraordinary strength and ductility even at sub-zero temperatures. Deposits are easy to apply in all positions and are free machining.
Applications include all mining and construction equipment, boilers, tanks, piping, truck and bus frames, and all crack sensitive steels. Polaris A provides a good pad for hard surfacing due to its extraordinary ductility
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.