This item is Discontinued.

Rockmount Research And Alloys Polaris Maxi Pro FC, For High Strength, Crack-Sensitve and Problem Steels; Gas Req, .035" Dia., 11lb 7722

This item is Discontinued.

Rockmount Research And Alloys

Polaris Maxi Pro FC, For High Strength, Crack-Sensitve and Problem Steels; Gas Req, .035" Dia., 11lb (Discontinued)

Mfr # 7722
Zoro # G004207082
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7722
Zoro #
G004207082
UPC #
-
Country of Origin
Korea, Republic of

Details

Welding Current Designation
DCEP
Shielding Type
Gas Required
Tensile Strength
90,000 psi
Compatible Shielding Gas
100% Carbon Dioxide, 75% Argon/25%
Elongation (As Welded)
0.29

Description

Polaris Maxi Pro FC
For welding high strength, crack-sensitve and problem steels.
Features:
- Superior Crack Resistance
- 90,000 psi Tensile Strength
- Excellent Out-Of-Position
- 29% Elongation
- Easy Slag Removal
- Low Spatter
- Exceptional Charpy Impact Property of 75 ft/lb at -20°F
- Low Welding Fumes
Polaris Maximum Shield Pro is a fast freezing flux-cored wire designed for single and multiple pass welding in flat and all position applications. With its low fume, easy slag removal and low spatter levels combined with its high quality welds, Polaris Maximum Shield Pro has excellent operator appeal. Characterized by a spray transfer, Polaris Maximum Shield Pro provides excellent impact strength at low temperatures and resists cracking in severe applications. Recommended shielding gas can be 100% CO2 however use of 75% Argon – 25% CO2 will improve usability especially for out of position applications. Increasing the percentage of Argon in the Argon - CO2 mixture will increase the yield and tensile strengths.
Applications include sconstruction equipment, pipe weldments, storage tanks, pressure vessels, truck frames and all crack sensitive steels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.