Shop ROCKMOUNT RESEARCH AND ALLOYS
See all product information
Create Account
Polaris Maxi Pro FC, For High Strength, Crack-Sensitve and Problem Steels; Gas Req, 1/16" Dia., 33lb
- Mfr # 7726
- Zoro # G204207011
product price:
$
725.99
/ea
Free Shipping & Returns
Key Features
Welding Current Designation
DCEP
Shielding Type
Gas Required
Tensile Strength
90,000 psi
Elongation (As Welded)
0.29
Compatible Shielding Gas
100% Carbon Dioxide, 75% Argon/25%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7726
- Zoro #
- G204207011
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Welding Current Designation
- DCEP
- Shielding Type
- Gas Required
- Tensile Strength
- 90,000 psi
- Elongation (As Welded)
- 0.29
- Compatible Shielding Gas
- 100% Carbon Dioxide, 75% Argon/25%
Description
Polaris Maxi Pro FC
For welding high strength, crack-sensitve and problem steels.
Features:
- Superior Crack Resistance
- 90,000 psi Tensile Strength
- Excellent Out-Of-Position
- 29% Elongation
- Easy Slag Removal
- Low Spatter
- Exceptional Charpy Impact Property of 75 ft/lb at -20°F
- Low Welding Fumes
Polaris Maximum Shield Pro is a fast freezing flux-cored wire designed for single and multiple pass welding in flat and all position applications. With its low fume, easy slag removal and low spatter levels combined with its high quality welds, Polaris Maximum Shield Pro has excellent operator appeal. Characterized by a spray transfer, Polaris Maximum Shield Pro provides excellent impact strength at low temperatures and resists cracking in severe applications. Recommended shielding gas can be 100% CO2 however use of 75% Argon – 25% CO2 will improve usability especially for out of position applications. Increasing the percentage of Argon in the Argon - CO2 mixture will increase the yield and tensile strengths.
Applications include sconstruction equipment, pipe weldments, storage tanks, pressure vessels, truck frames and all crack sensitive steels.
For welding high strength, crack-sensitve and problem steels.
Features:
- Superior Crack Resistance
- 90,000 psi Tensile Strength
- Excellent Out-Of-Position
- 29% Elongation
- Easy Slag Removal
- Low Spatter
- Exceptional Charpy Impact Property of 75 ft/lb at -20°F
- Low Welding Fumes
Polaris Maximum Shield Pro is a fast freezing flux-cored wire designed for single and multiple pass welding in flat and all position applications. With its low fume, easy slag removal and low spatter levels combined with its high quality welds, Polaris Maximum Shield Pro has excellent operator appeal. Characterized by a spray transfer, Polaris Maximum Shield Pro provides excellent impact strength at low temperatures and resists cracking in severe applications. Recommended shielding gas can be 100% CO2 however use of 75% Argon – 25% CO2 will improve usability especially for out of position applications. Increasing the percentage of Argon in the Argon - CO2 mixture will increase the yield and tensile strengths.
Applications include sconstruction equipment, pipe weldments, storage tanks, pressure vessels, truck frames and all crack sensitive steels.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.