Shop ROCKMOUNT RESEARCH AND ALLOYS
See all product information
Create Account
Polaris Ultra FC, For Repair of High Strength Crack-Sensitve Steel, Self-Shielded, 5/64" Dia., 25lb
- Mfr # 7764
- Zoro # G304206952
product price:
$
487.99
/ea
Free Shipping & Returns
Key Features
Welding Current Designation
DCEN
Shielding Type
Self-Shielded
Tensile Strength
95,000 psi
Elongation (As Welded)
0.28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7764
- Zoro #
- G304206952
- UPC #
- -
- Country of Origin
- United States
- Welding Current Designation
- DCEN
- Shielding Type
- Self-Shielded
- Tensile Strength
- 95,000 psi
- Elongation (As Welded)
- 0.28
Description
Polaris Ultra Flux Core
For field repair of high strength, crack-sensitve and problem steels.
Features:
- 95,000 psi Strength
- X-Ray Quality Welds
- Easy Slag Removal
- Runs Vertical Up Or Vertical Down
- 28% Elongation
- Welding Arc Unaffected By Drafts
Polaris Ultra Flux Core is a self-shielded joining wire with excellent out-of-position welding characteristics. Ideal for single or multi-pass applications, it has low spatter, and a smooth spray transfer.
Polaris Ultra Flux Core will weld galvanized steels and contains deoxidizers to counteract the effects of contaminants such as light rust, oil or mill scale. Ideal for “suitcase” type wire feeders.
Polaris Ultra Flux Core applications include tanks, structural steel, heavy equipment, machinery repair and railroad equipment.
For field repair of high strength, crack-sensitve and problem steels.
Features:
- 95,000 psi Strength
- X-Ray Quality Welds
- Easy Slag Removal
- Runs Vertical Up Or Vertical Down
- 28% Elongation
- Welding Arc Unaffected By Drafts
Polaris Ultra Flux Core is a self-shielded joining wire with excellent out-of-position welding characteristics. Ideal for single or multi-pass applications, it has low spatter, and a smooth spray transfer.
Polaris Ultra Flux Core will weld galvanized steels and contains deoxidizers to counteract the effects of contaminants such as light rust, oil or mill scale. Ideal for “suitcase” type wire feeders.
Polaris Ultra Flux Core applications include tanks, structural steel, heavy equipment, machinery repair and railroad equipment.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.