PSP Flap Disc, A Double-Duty Disc that both Grinds and Finishes, 4-1/2" x 7/8 Arbor, Coarse Grit
- Mfr # 9897
- Zoro # G804207220
product price:
$
111.99
/ea of 5, $22.40/ea
Free Shipping & Returns
Key Features
Abrasive Material
Flexible abrasive material combined with surface conditioning flaps
For Use With
Angle Grinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9897
- Zoro #
- G804207220
- UPC #
- -
- Country of Origin
- Belgium
Details
- Abrasive Material
- Flexible abrasive material combined with surface conditioning flaps
- For Use With
- Angle Grinder
Description
PSP Interleaved Flap Disc
Features:
- One wheel for both grinding and finishing – The ultimate double-duty disc!
- Saves time and provides a high-quality finish.
- Surface conditioning with an even grinding capacity
- Durable and flexible grinding cloth
- Low heat generation
The Prep-Shape-Polish (PSP) Interleaved Flap Disc combines flexible abrasive material with surface conditioning flaps to create an effective and time saving disc that grinds and finishes in a single operation. This abrasive is ideal for use on stainless steel, aluminum, special alloys, soft metals and in auto repair applications.
Features:
- One wheel for both grinding and finishing – The ultimate double-duty disc!
- Saves time and provides a high-quality finish.
- Surface conditioning with an even grinding capacity
- Durable and flexible grinding cloth
- Low heat generation
The Prep-Shape-Polish (PSP) Interleaved Flap Disc combines flexible abrasive material with surface conditioning flaps to create an effective and time saving disc that grinds and finishes in a single operation. This abrasive is ideal for use on stainless steel, aluminum, special alloys, soft metals and in auto repair applications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.