Shop ROCKMOUNT RESEARCH AND ALLOYS
See all product information
Create Account
Tartan B MIG; For General Purpose Welding of Mild and Medium Carbon Steels, .030" Dia., 11lb
- Mfr # 7821
- Zoro # G604207161
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Welding Current Designation
DCEP
Shielding Type
Gas Required
Tensile Strength
80,000 psi
Compatible Shielding Gas
100% Carbon Dioxide, 98% Argon/ 2% Oxygen, 95% Argon/ 5% Oxygen, 90% Argon/10% Carbon Dioxide, 80% Argon/20% Carbon Dioxide, 75% Argon/ 25% Carbon Dioxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7821
- Zoro #
- G604207161
- UPC #
- -
- Country of Origin
- China
- Welding Current Designation
- DCEP
- Shielding Type
- Gas Required
- Tensile Strength
- 80,000 psi
- Compatible Shielding Gas
- 100% Carbon Dioxide, 98% Argon/ 2% Oxygen, 95% Argon/ 5% Oxygen, 90% Argon/10% Carbon Dioxide, 80% Argon/20% Carbon Dioxide, 75% Argon/ 25% Carbon Dioxide
Description
Tartan B MIG
For welding mild and medium alloy steels.
Features:
- 80,000psi Tensile Strength
- High Elongation
- Excellent For Rust and Mill Scale
- Good For Galvanized Steel
- Superior Out Of Position Characteristics
- Excellent Wetting Action
- Copper Flashed
Tartan B MIG has a high silicon-manganese content providing excellent appearing welds over a wide range of welding conditions. Deposits have good wetting action.
The high alloying of Tartan B MIG allows a wide range of welding parameters. Good results are achieved even under adverse conditions of dirty, rusty steels. Deposits have superior mechanical properties.
For welding mild and medium alloy steels.
Features:
- 80,000psi Tensile Strength
- High Elongation
- Excellent For Rust and Mill Scale
- Good For Galvanized Steel
- Superior Out Of Position Characteristics
- Excellent Wetting Action
- Copper Flashed
Tartan B MIG has a high silicon-manganese content providing excellent appearing welds over a wide range of welding conditions. Deposits have good wetting action.
The high alloying of Tartan B MIG allows a wide range of welding parameters. Good results are achieved even under adverse conditions of dirty, rusty steels. Deposits have superior mechanical properties.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.