Shop ROCKMOUNT RESEARCH AND ALLOYS
See all product information
Create Account
Tartan FC, For Repairing Thin Carbon Steel - Clean or Contaminated, Self-Shielded, .030 Dia., 10lb
- Mfr # 7870
- Zoro # G904207083
product price:
$
344.99
/ea
Free Shipping & Returns
Key Features
Welding Current Designation
DCEN
Shielding Type
Self-Shielded
Tensile Strength
80,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7870
- Zoro #
- G904207083
- UPC #
- -
- Country of Origin
- United States
- Welding Current Designation
- DCEN
- Shielding Type
- Self-Shielded
- Tensile Strength
- 80,000 psi
Description
Tartan FC
For welding thin gauge mild and medium alloy steels.
Features:
- 80,000 psi Strength
- Excellent Elongation
- 96-98% Deposition Efficiency
- Excellent Out-Of-Position Characteristics
- Good Quality Welds
- Excellent For Thin Gauges
Tartan Flux Core is a flux core self-shielded wire superior for welding thin gauge _x000B_mild and medium alloy steels. Designed for single pass applications. It is ideal on galvanized steel.
Tartan Flux Core is low spatter, with smooth arc characteristics and all position capabilities. Easy slag removal. Wetting action is excellent. Tartan Flux Core is ideal for “suitcase” type wire feeders.
For welding thin gauge mild and medium alloy steels.
Features:
- 80,000 psi Strength
- Excellent Elongation
- 96-98% Deposition Efficiency
- Excellent Out-Of-Position Characteristics
- Good Quality Welds
- Excellent For Thin Gauges
Tartan Flux Core is a flux core self-shielded wire superior for welding thin gauge _x000B_mild and medium alloy steels. Designed for single pass applications. It is ideal on galvanized steel.
Tartan Flux Core is low spatter, with smooth arc characteristics and all position capabilities. Easy slag removal. Wetting action is excellent. Tartan Flux Core is ideal for “suitcase” type wire feeders.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.