Thread Repair Kit, Zinc Plated Steel, 50 Inserts

  • Mfr # 90486C

  • Zoro # G204207059


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Steel
Finish
Zinc Plated
Number of Inserts
50
Number of Pieces
50
Compatible Material
Fiberglass; Metal; Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90486C
Zoro #
G204207059
UPC #
-
Country of Origin
Germany

Dimensions

Internal Thread Size
Various
External Thread Size
Various
Thickness
Standard Wall

Details

Item
Thread Repair Kit
Insert Material
Steel
Finish
Zinc Plated
Number of Inserts
50
Number of Pieces
50
Compatible Material
Fiberglass; Metal; Plastic
Standards
UNC
Includes
10 units each of 1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14 and 1/2"-13

Description

Rockmount Threaded Inserts - 50-piece Combo Pack
Standard Wall
Fractional sizing, Coarse Threads Only
Kit includes: 10 units each of 1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14 and 1/2"-13
Rockmount Threaded Inserts are a fast and inexpensive way to solve all your stripped thread needs. Threaded inserts are cylindrical, metal bushings with features on the outside that anchor them into a plastic or metal base material. They provide high-quality, permanent, wear-resistant internal threads and are designed to be installed in molded or drilled holes in one simple step. With Rockmount Inserts, stripped-thread problems can be corrected in minutes with no special tools or procedures. Save time, money and aggravation by simply drilling a new hole and screwing in the self-tapping, case hardened insert.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.