
5 Mens Black Comp Toe Two Eye Tie Work, Black, 8M, 12
Mfr # RK4689
Zoro # G707844171
product price: $129.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Width
12
Height
5
Upper Boot Material
Breathable Knit textile and Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RK4689
Zoro #
G707844171
UPC #
690774538122
Country of Origin
China
Dimensions
Size
8M
Footwear Width
12
Height
5
Details
Item
Mens Black Comp Toe Two Eye Tie Work
Color
Black
Upper Boot Material
Breathable Knit textile and Leather
Description
Mens Black Comp Toe Two Eye Tie Work, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.